Shop All Tool Boxes
This Product is Discontinued
Westward
23"W Black Portable Tool Box, Matte (Discontinued)
Mfr # 30RZ32
Zoro # G7479647
This Product is Discontinued
Key Features
- Color Black
- Features Rugged High-Impact Polypropylene, Dent Resistant, Will Not Mark Other Surfaces
- Number of Pieces 1
- Storage Capacity 1788 cu. in.
- Nominal Outside Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30RZ32
- Zoro # G7479647
- UPC # 190735806012
- Country of Origin United States
- Category Tool Boxes
Dimensions
Nominal Outside Height | 13 in |
Overall Height | 13-1/2" |
Inside Depth | 7-1/2" |
Overall Width | 23" |
Inside Width | 22-1/2" |
Inside Height | 13" |
Nominal Outside Width | 23 in |
Overall Depth | 10-1/2" |
Nominal Outside Depth | 10 in |
Recommended Padlock Size | 6.25mm dia. Shackle or Smaller |
Description
Portable Tool Box, Material Plastic, Steel, Overall Depth 10 1/2 in, Overall Height 13 1/2 in, Overall Width 23 in, Locking System Padlock Hasp, Color Black, Configuration (3) Steel Drawers with Top Tray, Features Rugged High-Impact Polypropylene, Dent Resistant, Will Not Mark Other Surfaces, Number of Drawers 3, Number of Handles 1, Number of Trays 1, Recommended Padlock Size 6.25mm dia. Shackle or Smaller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.