Shop All Jobber Length Drill Bits
Westward
23/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J80
Zoro # G3374277
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401J80
- Zoro # G3374277
- UPC # 190735956229
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Overall Length | 4-7/8 in |
Flute Length | 3-1/2 in |
Maximum Drilling Depth | 2 5/8 in |
Drill Length Class | Jobber Length |
Shank Length | 1-3/8 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19"L x 15.2"W x 9"D (IM2450)
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- MIRKA Orbital Sander, 5"/5mm Orbit, Vac-Ready (MRP-550CV)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- WESTWARD 7.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT4)
- WESTWARD G 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV6)
- WESTWARD 3/8" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX11)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/32 (C97311)
- Westward Jobber Length Drill Bits