Shop All Jobber Length Drill Bits
Westward
#23 3-1/8" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRR1
Zoro # G4205424
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRR1
- Zoro # G4205424
- UPC # 190735886861
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #23 |
Shank Dia. | 9/64 in |
Overall Length | 3 1/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #23, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1540, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 1 1/16 in to 1 7/16 in , Zinc Plated (963)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (FCH0512-G)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- WIHA Precision Hex Screwdriver 3/64 in Round (26313)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- WESTWARD #16 3-3/8" TiN 135 Deg. Jobber Length Drill Bit (6PRP4)
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU9)
- WESTWARD #41 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL5)
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J69)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- Westward Drill Bits