Shop All Floor Jacks
Westward
22 Tons Air/Hydraulic Service Jack 17" Max. Lifting H., 8-1/2" Min. Lifting H
Mfr # 13X030
Zoro # G4856853
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Max. 17"
- Lifting Capacity 22 Tons
- Chassis Length 22 in
- Handle Length 41 1/2 in
- Standards ASME PASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X030
- Zoro # G4856853
- UPC # 190735742785
- Country of Origin Multiple
- Category Floor Jacks
Dimensions
Lifting Height Max. | 17" |
Chassis Length | 22 in |
Handle Length | 41 1/2 in |
Lifting Height Min. | 8-1/2" |
Retracted Length | 8 1/2 in |
Length | 22" (Chassis), 41-1/2" (Handle) |
Maximum Lift Height | 17 in |
Minimum Lift Height | 8 1/2 in |
Saddle Length | 22 in |
Description
Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 8 1/2 in, Maximum Lift Height 17 in, Power Source Air, For Vehicle Type Trucks, For Lifting Construction Vehicle, Farm Equipment, Low Clearance Bus, Chassis Length 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-500)
- ERICKSON MFG LTD 1002 2 X 15 TOW STRAP W/ FORGED HOOKS (01002)
- KFI UTV Plow MNT Kawasaki Mule SX (105875)
- DRAW-TITE TRAILER JACK, SWIVEL MOUNT - TOP WIND, 10IN CLEARANCE; 5,000 LBS LIFT (1401480303)
- WESTWARD Hand Jack, 20 tons, 1/2in. Stroke L (3CFL1)
- WESTWARD 2 Tons Service Jack 20" Max. Lifting H., 4-3/8" Min. Lifting H (34NK71)
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- WESTWARD 10 Tons Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H (1ZKX5)
- WESTWARD 3 Tons Mechanic Service Jack 39-3/4" Max. Lifting H., 5-1/4" Min. Lifting H (1MZK6)
- WESTWARD 4 Tons Hydraulic Fork Lift Jack 17-1/2" Max. Lifting H., 3" Min. Lifting H (5ML71)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- Westward Floor Jacks