Shop All Jobber Length Drill Bits
Westward
#22 3-1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFJ4
Zoro # G3425177
product price: $0.28
/ea
$0.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFJ4
- Zoro # G3425177
- UPC # 190735801963
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #22 |
Shank Dia. | 5/32 in |
Overall Length | 3 1/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #22, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1570, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3 Piece Adjustable Wrench Set (76280)
- CRAFTSMAN Straight Cut Aviation Snips, 12" L, 22 ga (CMHT73756)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M45)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/32 (11003)
- WESTWARD #31 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK4)
- WESTWARD #16 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH7)
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH6)
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT5)
- WESTWARD #1 3-7/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY2)
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC7)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 29/64 (44229)
- Westward Jobber Length Drill Bits