Shop All Master Sets
Westward
204 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches
Mfr # 440A57
Zoro # G5121903
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes #2, #3. 3/8 in Drive Slotted Bit Sockets: 5/32 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1 in, 1/2 in, 1/2 in 9/16 in, 1/2 in 1/4 in Drive 6 pt Deep Sockets: 1/4 in, 1/4 in, 1/4 in Drive 6 pt Sockets: 5/32 in, 1/4 in Combination Wrenches: 5/16 in, 10mm, 10mm. 3/8 in Drive Phillips Bit Sockets: PH#1, 11/16 in, 11/32 in, 11mm, 12mm, 12mm. 3/8 in Drive 6 pt Sockets: 5/16 in, 13/16 in, 13/16 in 1/4 in Drive x 3/8 in Female Adapter. 1/4 in Drive 3 in Extension. 3/8 in Drive 3 in Extension. 1/2 in Drive 6 in Extension. 1/4 in, 13mm, 13mm. 1/4 in Drive 12 pt Sockets: 3/16 in, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 19mm. 1/2 in Drive 12 pt Sockets: 1/2 in, 19mm. 3/8 in Drive 12 pt Deep Sockets: 3/8 in, 19mm. 3/8 in Drive Spark Plug Sockets: 5/8 in, 20mm, 21mm, 22mm. 3/8 in Drive 12 pt Sockets: 5/16 in, 3/16 in, 3/4 in, 3/8 in, 3/8 in and 1/2 in Drive 84T Standard Ratchets. 1/2 in Drive 10 in Breaker Bar. 1/4 in Drive Bit Driver. 1/4 in Drive Torx(R) Bit Socket: T10. 3/8 in Drive Torx(R) Bit Sockets: T15, 4.5mm, 4mm, 5.5mm, 5/16 in, 5/32 in, 5/8 in, 5mm, 6mm, 7/16 in, 7/32 in, 7/8 in, 7mm, 8mm, 9/16 in, 9/32 in, 9mm, BMC 570x375x90mm Tool Box, T20, T25, T27, T30, T40, T45. 1/2 in Drive Torx(R) Bit Sockets: T50, T55. 3/8 in Drive Hex Bit Sockets: 1/8 in
- Number of Pieces 204
- Primary Application Mechanics
- Tool Families Included Drivers and Bits, Miscellaneous Tools, Wrenches
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 440A57
- Zoro # G5121903
- UPC # 00194484258559
- Country of Origin China
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Socket Drive Sizes | 1/4 in; 3/8 in; 1/2 in Drive Size |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Description
The Westward 440A57 Master Tool Set is a comprehensive collection of professional-grade tools that are essential for your project. This 204-piece set contains both SAE and metric tools. It has 3/8 in., 1/2 in., 11/16 in., 13/16 in., 15/16 in., 3/4 in., 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 inch and 9/16 inch wrenches. You will also find 22 short arm hex keys with this kit along with SAE and MM hex and torx keys. The package includes a hard case to keep your tools organized so that they are ready for your next project. When you need the right tool for the job, go no further than the Westward 440A57 Master Tool Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Swivel Feet Style A, metric (K0395.112)
- WESTWARD Floor Scraper, Stiff, 6", Beryllium Copper (23X824)
- MIDWEST SNIPS Folding Tool, 12", Steel (MWT-F1)
- GEARWRENCH 1/2" Drive 6 Point 7/8" Deep Impact Socket (84554N)
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- WESTWARD 148 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD43)
- WESTWARD Master Tool Set, SAE and Metric, 70-Piece (40JD52)
- WESTWARD Master Tool Set, SAE, 37 pcs (4PM07)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- POWERBUILT 47Pc 1/4 Drive Master Socket & Accessories (949004)
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- Westward Master Sets