Shop All Tape Measures
Westward
200 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # 1MKT5
Zoro # G0796573
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/8 in and 1/10, 1/100 ft
- Graduation Type in/ft
- Features Double-Sided
- Rewind Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MKT5
- Zoro # G0796573
- UPC # 190735754252
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 200 ft |
Blade Width | 1/2 in |
Case Height | 13 3/4 in |
Blade Length - SAE | 200 ft |
Case Depth | 11 1/8 in |
Case Length | 1 1/4 in |
Description
If you need a long tape measure, the Westward 1MKT5 200 ft Engineer's Tape Measure is the tool to choose. The yellow and white blade has graduations of 1/8 in. and 1/10, 1/100 ft. It also features 42 strands that allow for greater flexibility and durability. The blade length is 200 ft, while the width measures 1/2 in. This manual rewind tape measure comes with ABS with rubber grip case material and a yellow case color. If you are looking for a durable tape measure that can withstand even heavy use, this Westward model will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- AVEN 6 Piece Plier Set ESD Safe Cushion Handle (10600A)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- WESTWARD 200 ft Tape Measure, 3/8 in Blade (1MKU3)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (24Z085)
- WESTWARD 26 ft Tape Measure, 1 in Blade (1MKT1)
- WESTWARD Tape Measure, 25 ft. L Blade, Steel (55MN52)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- Westward Measuring and Layout Tools