Shop All Brazing Alloys
Westward
20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28
Mfr # 30AC73
Zoro # G7607065
product price: $138.99
/pk 28, $4.96/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contents Sticks
- Length (In.) 20 in
- Type 5% Silver
- Material Filler Metal
- Dia. (In.) 1/8 x 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30AC73
- Zoro # G7607065
- UPC # 190735804933
- Country of Origin Multiple
- Category Brazing Alloys
Dimensions
Length (In.) | 20 in |
Dia. (In.) | 1/8 x 1/2 |
Compatible Chuck Size | 1,325 Degrees F |
Container Size | 1 lb |
Diameter | 1/8 in |
Overall Length | 20 in |
Overall Diameter | 1/8 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 5 Percent, AWS Classification BCuP-3, Overall Diameter 1/8 in, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,495 Degrees F, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,325 Degrees F, Series BCuP-3, Container Size 1 lb, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Standards AWS A5.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- POWERWELD Argon Flowmeter (101A)
- CHEMTRONICS Pen, Overcoat, 0.16 Oz (CW3300G)
- PRAXAIR Prostar S-6 Mig 0.023In 2Lb Welding Wire (EN 13479 + EN ISO 14341)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 10 lb. (41R228)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R230)
- HARRIS Flux (ECDF1/2)
- Westward Brazing Alloys