Shop All Tool Boxes
Westward
WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H
Mfr # 35XR72
Zoro # G9783112
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Tool Tote
- Handle Type Carrying Handle
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 35XR72
- Zoro # G9783112
- UPC # 190735817537
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 10 in |
Height | 5 in |
Nominal Overall Height | 5" |
Overall Height | 5 1/16 in |
Nominal Overall Depth | 10" |
Nominal Overall Width | 20" |
Overall Depth | 10-1/16" |
Overall Width | 20 1/8 in |
Description
If you are looking for a sturdy tool tote, this Westward 35XR72 20-1/8" Plumbers Tool Tote is the perfect choice. It is made of steel and comes with an open top closure. The high quality tool box has a gray finish and features a 1 pocket design. Its overall height is 5 1/16 in., overall width 20 1/8 in., height 5 1/16 in., and width 20 1/8 in. respectively. The primary tool box material is steel, while the primary tool box color is gray. With an open top closure, it offers easy access to your tools when needed. If you are looking for a sturdy yet affordable tool tote, this Westward Plumbers Tool Tote will meet all your requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 07 180)
- MAKITA 23 lb. AVT® SDS-MAX Demolition Hammer (HM1213C)
- PRECISION TWIST DRILL 5/16" HSS 118 Deg. Jobber Length Drill Bit (R10P5/16)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- WESTWARD WESTWARD Rolling Tool Case, Aluminum, Black, 19 in W x 15 in D x 10-1/2 in H (2WLK1)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 14 in W x 8 in D x 6-1/2 in H (35XR78)
- WESTWARD WESTWARD Tool Box, Steel, Black, 19 in W x 4 in D x 6 in H (44ZJ85)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- URREA Tool Box, Steel, Black, 16 in W x 7-1/2 in D x 7-1/2 in H (D3C20)
- Westward Tool Boxes