Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Black, 20 in W x 8 in D x 14 in H
Mfr # 44ZJ87
Zoro # G2096136
original price:
$112.40
6% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Resist Impact and Wear
- Includes Drawer
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44ZJ87
- Zoro # G2096136
- UPC # 190735833124
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 8 in |
Height | 14 in |
Overall Width | 20 1/2 in |
Inside Depth | 8 5/16 in |
Nominal Outside Height | 14 in |
Inside Height | 9 19/32 in |
Nominal Outside Width | 20 in |
Nominal Outside Depth | 9 in |
Overall Height | 13 3/4 in |
Inside Width | 20 3/32 in |
Overall Depth | 8 in |
Handle Width | 5 1/2 cm |
Handle Length | 15 cm |
Description
Tool Box, Material Steel, Overall Depth 8 in, Overall Height 13 3/4 in, Overall Width 20 1/2 in, Locking System Padlockable, Color Black, Includes Drawers Yes, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 0.8 mm, Configuration Individual Case, Drawer Slide Type Friction, Handle Length 15 cm, Handle Type Fixed Handle, Handle Width 5 1/2 cm, Includes Drawer, Includes Casters No, Includes Keys Yes, Load Capacity per Drawer 5 kg, Number of Boxes 1, Number of Drawers 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-W (C70053)
- MILWAUKEE TOOL Mini Flush Cutters (48-22-6105)
- GRAY TOOLS 2 Piece Pliers Wrench Set (B2PLS)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- WESTWARD WESTWARD Rolling Tool Case, Aluminum, Black, 19 in W x 15 in D x 10-1/2 in H (2WLK1)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 16 in W x 7 in D x 7-1/2 in H (44ZJ82)
- WESTWARD WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H (35XR63)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 14 in W x 8 in D x 6-1/2 in H (35XR78)
- MILWAUKEE TOOL PACKOUT XL Tool Box, Impact-Resistant, Polymer, Black/Red, 22 in W x 16 in D x 19 in H (48-22-8429)
- Westward Tool Boxes