Shop All Step Stools
Westward
2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver
Mfr # 44YY25
Zoro # G0462561
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 23 in
- Bottom Width 21 in
- Color Silver
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44YY25
- Zoro # G0462561
- UPC # 190735832394
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 23 in |
Bottom Width | 21 in |
Overall Height | 18 in |
Top Step Height | 17 in |
Closed Height | 2.71 ft |
Closed Depth | 5 19/64 in |
Ladder Height | 1 ft 6 in |
Details
Item | Folding Step |
ANSI Type | IA |
Color | Silver |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 2 |
Step Stool Product Group | Folding Step |
Series | WW-2011 |
Net Weight | 17.6 lb |
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 18 in, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 17 in, Bottom Width 21 in, Base Depth 23 in, Color Silver, Series WW-2011, Closed Depth 5 19/64 in, Closed Height 32 1/2 in, Net Weight 17.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 4500 Pallet Trucks (CR 100462-301-88)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 10 ft. L (2UKD7)
- WESTWARD 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY14)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 31W Storage Step Stool White Finish (31W)
- VESTIL Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx48"L (AHW-L-2448-SS)
- WERNER 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF03)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- Westward Ladders