Shop All Utility Knife Blades
Westward
2-Pt Unbrkable Safety Blade, 23/32"W, PK5
Mfr # 2ZRK7
Zoro # G2835533
product price: $1.89
/pk 5, $0.38/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23/32 in
- Length 2 1/4 in
- Material Carbon Steel
- Blade Width 23/32 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZRK7
- Zoro # G2835533
- UPC # 190735804421
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 23/32 in |
Length | 2 1/4 in |
Blade Width | 23/32 in |
Blade Length | 2 1/4 in |
Description
Unbreakable Safety Blade, Blade Edge Type Straight, Blade Length 2 1/4 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 23/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- KEYSCO TOOLS Mini-Lube Gun (ALC77614)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- WESTWARD 2-Point Utility Blade, 23/32" W, PK100 (2ZRH8)
- WESTWARD Utility Blade, SK5 Steel, Straight, PK10 (402L16)
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blade, 13/32"W (2ZRK2)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK10 (2ZRN6)
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 10PK (SEB10-50)
- Westward Knives, Cutters & Snips