Shop All Utility Knife Blades
Westward
2-Point Utility Blade, 23/32" W, PK100
Mfr # 2ZRH8
Zoro # G0756883
original price:
$17.58
9% off
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23/32 in
- Length 2 3/8 in
- Material Carbon Steel
- Blade Width 23/32 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2ZRH8
- Zoro # G0756883
- UPC # 190735804278
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 23/32 in |
Length | 2 3/8 in |
Blade Width | 23/32 in |
Blade Length | 2 3/8 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 23/32 in, Compatible with Grainger Part Number 12F752, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 15.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701500)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Oval Head (SQ-4-17)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- VIM PRODUCTS Stubby Philips Driver, P2 Tip, 1/4 in. Square Drive (SP2)
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- WESTWARD 2-Pt Unbrkable Blade, 23/32" W, PK5 (2ZRK4)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blade, 13/32"W (2ZRK2)
- WESTWARD Utility Blade, SK5 Steel, Straight, PK10 (402L16)
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blde, 13/32" W (2ZRK1)
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- Westward Knives, Cutters & Snips