Shop All Utility Knife Blades
Westward
2-Point Utility Blade, 23/32" W, PK100
Mfr # 2ZRH5
Zoro # G3325594
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23/32"
- Length 2-3/8"
- Material Carbon Steel
- Primary Cutting Application General Purpose
- Blade Edge Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZRH5
- Zoro # G3325594
- UPC # 190735804247
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 23/32" |
Length | 2-3/8" |
Details
Material | Carbon Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Thickness | 0.035" |
Blade Point Type | Sharp |
Fits Utility Knives Stock No. | 1UK33, 2TJ71, 2TJ72, 2TJ73, 4A804, 4YR09, 5C947, 5MW90 |
Number of Blades Included | 100 |
Item | Utility Blade |
Mount Type | (2) Holding Notches |
Number of Blade Points | 2 |
Number of Cutting Edges | 1 |
Blade Dispenser Included | No |
Description
Utility Blade, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Tape Measures, 10 Per Pack, PK3 (7614)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- PROTO 1 in Drive, 30mm 6 pt Metric Socket, 6 Points (J10030M)
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- WESTWARD 2-Pt Unbrkable Blade, 23/32" W, PK5 (2ZRK4)
- WESTWARD Snap-off Utility Blade, 18mm W, PK50 (2ZRL8)
- WESTWARD Utility Blade, SK5 Steel, Straight, PK10 (402L16)
- WESTWARD 2-Point Utility Blade, 23/32" W, PK100 (2ZRH8)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- Westward Knives, Cutters & Snips