Shop All Drill Bit Blanks
Westward
2" HSS Bright Jobber Length Drill Bit
Mfr # 6NRZ3
Zoro # G3825464
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Size-Diameter #49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRZ3
- Zoro # G3825464
- UPC # 190735883822
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #49 |
Drill Bit Size | #49 |
Size - Decimal | #49 - 0.0730 |
Size | #49 |
Shank Dia. | 0.0730" |
Overall Length | 2 in |
Flute Length | 1" |
Size- Decimal | #49 (0.0730) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- PROTO Cotter-Pin Puller Pick (J2381)
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 3/4 in L (J4770R-1/4)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- WESTWARD 1-3/4" HSS Bright Jobber Length Drill Bit (6NTA1)
- Westward Tool Blanks