Shop All Drill Bit Blanks
Westward
2" HSS Bright Jobber Length Drill Bit
Mfr # 6NRZ2
Zoro # G3825455
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRZ2
- Zoro # G3825455
- UPC # 190735883815
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #48 |
Size-Diameter | #48 |
Size - Decimal | #48 - 0.0760 |
Overall Length | 2 in |
Size | #48 |
Shank Dia. | 0.0760" |
Flute Length | 1" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #48 (0.0760) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Packing Kit-Repair (13797)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MOODY TOOL Steel Metric Hex Driver Set, 6 Pc (58-0159)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VX08)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- Westward Tool Blanks