Shop All Drill Bit Blanks
Westward
2" HSS Bright Jobber Length Drill Bit
Mfr # 6NRZ1
Zoro # G3825446
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRZ1
- Zoro # G3825446
- UPC # 190735883808
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #47 |
Drill Bit Size | #47 |
Size - Decimal | #47 - 0.0785 |
Size | #47 |
Shank Dia. | 0.0785" |
Overall Length | 2 in |
Flute Length | 1" |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #47 (0.0785) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK F-Clamps, Steel Handle and 2" Throat Depth (107117)
- GEARWRENCH 4 Piece Double Box Ratcheting E-Torx® Wrench Set (9224D)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/2" (1216SC)
- TEKTON 21 x 23 mm 45-Degree Offset Box End Wrench (WBE24321)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW8)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- Westward Tool Blanks