Shop All Lawn & Garden Sprayers
Westward
2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure
Mfr # 39D763
Zoro # G4993536
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal.
- Sprayer Type Handheld
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 39D763
- Zoro # G4993536
- UPC # 190735821824
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 46" |
Wand Length | 18 in |
Fill Opening Size | 4 in |
Pump Length | 8 in |
Opening Size | 4" |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 46 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 18 in, Features Large Open Head Design for Easy Filling/cleaning, Hose Material PVC, Pump Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAWZ T-POST WIRE CLIPS 50PK (TSWC-50)
- ECOTRACTION Winter Traction Mineral, Jug, 7.7 lb. (ET3RG)
- JACKS IMPORTS Stainless Steel Equitation Offset Spurs LADIES (11097-LAD)
- KOHLER Kit Air Cleaner (14 743 03-S)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure (39D767)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D762)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U476)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U480)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (99125XPW)
- SMITH PERFORMANCE SPRAYERS 3 Gal. Heavy Duty Sprayer (190436)
- Westward Lawn Sprayers & Accessories