Shop All Lawn & Garden Sprayers
Westward
2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure
Mfr # 39D762
Zoro # G4995155
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- Sprayer Pressure Release Yes
- Wand Material Brass
- Sprayer Tank Capacity 2 gal.
- Adjustable Nozzle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39D762
- Zoro # G4995155
- UPC # 190735821817
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 46" |
Wand Length | 18 in |
Pump Length | 8 in |
Fill Opening Size | 4 in |
Opening Size | 4" |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 46 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 18 in, Features Large Open Head Design for Easy Filling/cleaning, Hose Material PVC, Pump Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Leaf Rake, Plastic, 18" H, 15" dia. (30-190)
- TRUE TEMPER Greensweeper 24 Poly Leaf Rake (64309)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- SMITH PERFORMANCE SPRAYERS Viton Shut-Off Service Kit, Shut-Off (182905)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D763)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure (39D767)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U478)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U480)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U476)
- CHAPIN Garden Sprayer 2 Gal (26020)
- Westward Lawn & Garden Sprayers