Shop All Lawn & Garden Sprayers
Westward
2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure
Mfr # 39D767
Zoro # G5016331
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal
- Type Handheld
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39D767
- Zoro # G5016331
- UPC # 190735821862
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 38" |
Wand Length | 12 in |
Fill Opening Size | 4 in |
Pump Length | 8 in |
Details
Sprayer Tank Capacity | 2 gal |
Type | Handheld |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Wand Material | Polypropylene |
Nozzle Spray Pattern | Cone |
Max Sprayer Pressure | 40 psi |
Item | Handheld Sprayer |
Sprayer Nozzle Material | Polyethylene |
In Tank Filter | No |
Hose Material | PVC |
Features | Large Open Head Design for Easy Filling/cleaning |
Adjustable Nozzle | Yes |
Application | Concrete and Industrial |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter No, Hose Length 38 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 12 in, Features Large Open Head Design for Easy Filling/cleaning, Hose Material PVC, Pump Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Landscapers Select HH-691 Double-Eared Hose Hanger, Steel (HH-691)
- LOGO BRANDS Michigan Crosshatch 16 Can Cooler Tote (171-83-CR1)
- TORO Toro 59534P 22 in. Walk Power Mower Blade (7213812)
- MSI Gray-Light12W0.75H, QuartziteSeat (ZOR-LSC-0162)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D762)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D763)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U480)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U478)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U476)
- TOLCO TOC 2 gal Valu Mist Tank Sprayer (TO472357)
- Westward Lawn & Garden Sprayers