Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus
Mfr # 22UV87
Zoro # G7470197
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.875
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV87
- Zoro # G7470197
- UPC # 190735774144
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.875 |
Number of Pieces | 1 |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Concrete |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 7/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 9-Piece Long Arm Metric Hex Key Set (W9136)
- REGAL CUTTING TOOLS M33 x 3.5 D9 4 Flt. Taper Metric Hand Tap (027826AS)
- BIG HORN Cyclone 5 Gallon Dust Separator (11142)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max (22UW59)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 22-1/2"L, SDS Max (22UW53)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UW12)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (DW5403)
- Westward Drill Bits