Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus
Mfr # 22UV47
Zoro # G7467117
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1563
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22UV47
- Zoro # G7467117
- UPC # 190735773741
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5/32 in |
Bit Dia. | 5/32" |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1563 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 45 teeth 200mm Metal Handle 3/8 Sq. Drive (3752N)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- MILWAUKEE TOOL 2" Dry Core Masonry Bit (48-17-0020)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 2-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (22UV78)
- WESTWARD 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (22UV94)
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UV91)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- WESTWARD 2-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (22UV87)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- Westward Hammer Drill Bits