Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus
Mfr # 22UV64
Zoro # G7452575
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV64
- Zoro # G7452575
- UPC # 190735773918
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 3/8 in |
Bit Dia. | 3/8" |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Primary Material Application | Concrete |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 3/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Spindle 2 105109 102118 (102208)
- URREA Preset Torque Screw- Driver B Series, 10-50In-Lb. (6108B)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2068R)
- RIDGID 14" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (814)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max (22UW59)
- WESTWARD 2-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (22UV78)
- WESTWARD 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UW05)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UV91)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UV65)
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- Westward Drill Bits