Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus
Mfr # 22UV56
Zoro # G7543855
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV56
- Zoro # G7543855
- UPC # 190735773833
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Impact Rated | No |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT4INCH)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- CURRENT TOOLS Stud Punch – 1-11/32" Hole (141)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UW10)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UV69)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 13-1/2"L, SDS Max (22UW52)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UV65)
- BOSCH Hammer Drill Bit, 36" L, 5/8" Shank Size (HCFC5023)
- Westward Hammer Drill Bits