Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 1/2" x 22-1/2"L, SDS Max
Mfr # 22UW53
Zoro # G7504777
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.5
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW53
- Zoro # G7504777
- UPC # 190735774755
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 16 in |
Overall Length | 22 1/2 in |
Maximum Drilling Depth | 20 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 45/64 in |
Details
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5 |
Number of pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Primary Material Application | Concrete |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shop By | Closeouts |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1/2 in, Carbide Tipped, 22 1/2 in Overall Length, Maximum Drilling Depth 20 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, QXP Series (95556QPB123910)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6210)
- DRILL AMERICA m16x1.25 Carbon Steel Hex Die (DWTSMH16X1.25)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric 28 Pieces 5 mm to 15 mm , Chrome (48-22-9504)
- WESTWARD 2-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UV91)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (22UV64)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UW10)
- WESTWARD 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UV61)
- WESTWARD 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (22UW01)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- Westward Hammer Drill Bits