Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus
Mfr # 22UV72
Zoro # G7532883
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 16 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV72
- Zoro # G7532883
- UPC # 190735773994
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1/2 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-14MM)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, Cobalt (1433-0.4921)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- WESTWARD 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UW24)
- WESTWARD 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UV61)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (22UW18)
- WESTWARD 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UW05)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- Westward Hammer Drill Bits