Shop All Hammer Drill Bits
Westward
2-Cutter Hammer Drill Bit 1/2" x 13-1/2"L, SDS Max
Mfr # 22UW52
Zoro # G7629167
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.5
- Drilling Length 8 in
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW52
- Zoro # G7629167
- UPC # 190735774748
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 8 in |
Overall Length | 13 1/2 in |
Maximum Drilling Depth | 11 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 45/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1/2 in, Carbide Tipped, 13 1/2 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- HHIP M6 X 6.6mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0060)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T30, Bit Impact Socket (D014830)
- WESTWARD Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 (4WZY5)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max (22UW59)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (22UW06)
- WESTWARD 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (22UW01)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max (22UW65)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- RELTON Single Cutter Hammer Bit 5/8" X 22" SDS-max (MX-10-28)
- Westward Hammer Drill Bits