Shop All Drill Bit Blanks
Westward
2-7/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX3
Zoro # G3825263
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRX3
- Zoro # G3825263
- UPC # 190735883624
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Size-Diameter | #29 |
Size - Decimal | #29 - 0.1360 |
Overall Length | 2 7/8 in |
Size | #29 |
Shank Dia. | 0.1360" |
Flute Length | 1-3/8" |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #29 (0.1360) |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" Knock-Out Die (1533)
- DEWALT 3/8" x 8" x 13" 2 Cutter Spline Shank Rotary Hammer Bit (DW5701)
- BISON USA Bison Wrench for 12 & 16" Independent Chucks, square size .551" (7-890-916)
- KRAFT TOOL Mortar Box, Polyethylene, 7.5 cu. ft. (BL375)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- Westward Tool Blanks