Shop All Drill Bit Blanks
Westward
2-7/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX2
Zoro # G3825254
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #28
- Size - Decimal #28 - 0.1405
- Size #28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRX2
- Zoro # G3825254
- UPC # 190735883617
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #28 |
Size - Decimal | #28 - 0.1405 |
Size | #28 |
Overall Length | 2 7/8 in |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #28 (0.1405) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1405 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Pilot Drill, 3-1/4" x 1/4", HSS, PK10 (8534)
- K-TOOL INTERNATIONAL K Tool International 1 Inch Female 3/4 Inch Male Impact Socket Adapter (KT92929)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (2 PK) (48-32-4414)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW1)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- Westward Drill Bit Blanks