Shop All Drill Bit Blanks
Westward
2-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRY1
Zoro # G3825342
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Size-Diameter #37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRY1
- Zoro # G3825342
- UPC # 190735883709
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #37 |
Drill Bit Size | #37 |
Size - Decimal | #37 - 0.1040 |
Size | #37 |
Overall Length | 2 1/2 in |
Shank Dia. | 0.1094" |
Flute Length | 1-1/2" |
Size- Decimal | #37 (0.1040) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Wire, High Speed Steel, #37
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5S3A-21)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- FREUD Forstner Bit, 1-1/4" dia. (PB-009)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922FL)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- Westward Drill Bit Blanks