Shop All Drill Bit Blanks
Westward
2-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX7
Zoro # G3825306
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #33
- Size - Decimal #33 - 0.1130
- Size #33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRX7
- Zoro # G3825306
- UPC # 190735883662
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #33 |
Size - Decimal | #33 - 0.1130 |
Size | #33 |
Overall Length | 2 5/8 in |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #33 (0.1130) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.1130 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pinch Bars, Pinch Point Bar, 16 In. L (75126)
- KLEIN TOOLS Replacement Blade for Ratcheting Pass-Thru™ Crimper (VDV999-076)
- MAKITA Makita BO5030 5 Random Orbit Sander 3 AMP 12,000 OPM (BO5030)
- BOSCH Cord (1614461035)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- Westward Drill Bit Blanks