Shop All Jobber Length Drill Bits
Westward
2-5/8" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 5TVY1
Zoro # G3417714
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TVY1
- Zoro # G3417714
- UPC # 190735875575
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (01584)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-4-5PK)
- GEARWRENCH 72-Tooth 1-5/8" 12 Point Ratcheting Combination Wrench (9046D)
- WESTWARD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (5VPC7)
- WESTWARD 1/8" Carbide 118 Deg. Jobber Length Drill Bit (5TVY2)
- WESTWARD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (5TVY0)
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- WESTWARD #56 HSS TiN 135 Deg. Jobber Length Drill Bit (2UFP2)
- WESTWARD 29/64" HSS 118 Deg. Jobber Length Drill Bit (4UL67)
- DRILL AMERICA 1/2" Carbide Tipped Jobber Length Drill Bit (D/ACT1/2)
- Westward Drill Bits