Shop All Drill Bit Blanks
Westward
2-3/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRY5
Zoro # G3825385
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Size-Diameter #41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRY5
- Zoro # G3825385
- UPC # 190735883747
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #41 |
Drill Bit Size | #41 |
Size - Decimal | #41 - 0.0960 |
Size | #41 |
Shank Dia. | 0.0960" |
Overall Length | 2 3/8 in |
Flute Length | 1-3/8" |
Dimension Type | Wire |
Size- Decimal | #41 (0.0960) |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Wire, High Speed Steel, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Allway DS40P 4 in. Flexible Plastic Putty Knife - pack of 12 (1593193)
- SP AIR Air Hammer Kit with 4 Chisels, 3000 bpm (SP-1410K)
- RED DEVIL SCRAPER ZIP-A-WAY STIFF 3 IN (4209)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- Westward Drill Bit Blanks