Shop All Drill Bit Blanks
Westward
2-3/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRY4
Zoro # G3825376
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Drill Bit Size #40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRY4
- Zoro # G3825376
- UPC # 190735883730
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Size-Diameter | #40 |
Size - Decimal | #40 - 0.0980 |
Size | #40 |
Overall Length | 2 3/8 in |
Shank Dia. | 0.0980" |
Flute Length | 1-3/8" |
Size- Decimal | #40 (0.0980) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round (HCBG17T)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- CENTURY DRILL & TOOL #51 Jobber Length Drill Bit (11451)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- Westward Tool Blanks