Shop All Drill Bit Blanks
This Product is Discontinued
Westward
2-3/8" HSS Bright Jobber Length Drill Bit (Discontinued)
Mfr # 6NRY3
Zoro # G3825367
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRY3
- Zoro # G3825367
- UPC # 190735883723
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #39 |
Drill Bit Size | #39 |
Size - Decimal | #39 - 0.0995 |
Size | #39 |
Overall Length | 2 3/8 in |
Shank Dia. | 0.0995" |
Flute Length | 1-3/8" |
Dimension Type | Wire |
Size- Decimal | #39 (0.0995) |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Wire, High Speed Steel, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.