Shop All Drill Bit Blanks
Westward
2-3/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX6
Zoro # G3825297
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRX6
- Zoro # G3825297
- UPC # 190735883655
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #32 |
Drill Bit Size | #32 |
Size - Decimal | #32 - 0.1160 |
Size | #32 |
Shank Dia. | 0.1160" |
Overall Length | 2 3/4 in |
Flute Length | 1-5/8" |
Size- Decimal | #32 (0.1160) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRY1)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW8)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- Westward Tool Blanks