Shop All Jobber Length Drill Bits
Westward
2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk.
Mfr # 2UFA6
Zoro # G3159195
product price: $2.85
/pk 2, $1.43/ea
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFA6
- Zoro # G3159195
- UPC # 190735801352
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Blue Steel Wood Handled Pool Trowel 14 in. x 4in. (G06103)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Deep Depth, Black Oxide (J7710H)
- KO-KEN Socket 5/16 Double Square 22mm 1/4 Sq. Drive (2415A-5/16)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J53)
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT5)
- WESTWARD #22 3-1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ4)
- WESTWARD Aircraft Drill, 9/32x6 In, HSS, Blk Oxide (5TVJ5)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/64 (44017)
- Westward Drill Bits