Shop All Drill Bit Blanks
Westward
2-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRZ0
Zoro # G3825437
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRZ0
- Zoro # G3825437
- UPC # 190735883792
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #46 |
Size-Diameter | #46 |
Size - Decimal | #46 - 0.0810 |
Size | #46 |
Shank Dia. | 0.0810" |
Overall Length | 2 1/8 in |
Flute Length | 1-1/8" |
Dimension Type | Wire |
Size- Decimal | #46 (0.0810) |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Wire, High Speed Steel, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- URREA 1/4"drive, 1/4 in, 12 point SAE socket (4708T)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR5)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- Westward Tool Blanks