Shop All Drill Bit Blanks
Westward
2-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRY9
Zoro # G3825421
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRY9
- Zoro # G3825421
- UPC # 190735883785
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #45 |
Drill Bit Size | #45 |
Size - Decimal | #45 - 0.0820 |
Size | #45 |
Overall Length | 2 1/8 in |
Shank Dia. | 0.0820" |
Flute Length | 1-1/8" |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #45 (0.0820) |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit (2862-22R)
- KODIAK CUTTING TOOLS 9/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410383)
- NACHI Jobber Length HSS TiN Coated Drill - 2.5mm (0158179)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- Westward Drill Bit Blanks