Shop All Floor Jacks
Westward
2-1/2 Tons Hydraulic Service Jack 19-1/4" Max. Lifting H., 5-1/2" Min. Lifting H
Mfr # 32EY95
Zoro # G9466764
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General
- Lifting Height Min. 5-1/2"
- Handle Material Steel
- Handle Length 46 1/8 in
- Standards ASME PASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32EY95
- Zoro # G9466764
- UPC # 190735811207
- Country of Origin China
- Category Floor Jacks
Dimensions
Lifting Height Min. | 5-1/2" |
Handle Length | 46 1/8 in |
Caster Wheel Dia. | 1 3/4 in |
Chassis Length | 21 3/4 in |
Lifting Height Max. | 19-1/4" |
Length | 21-3/4" (Chassis), 46-1/8" (Handle) |
Minimum Lift Height | 5 1/2 in |
Maximum Lift Height | 19 1/4 in |
Saddle Length | 21 3/4 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 2.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/2 in, Maximum Lift Height 19 1/4 in, Power Source Mechanical, For Vehicle Type Trucks, For Lifting Construction, Farm Equipment, Trucks, Automobile, Chassis Length 21 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Truck Cage Bolt Socket 15/16" (49020)
- BECKSON MARINE 4" Clear Center Screw-Out Deck Plate - White (DP40-W-C)
- BLUE SEA SYSTEMS Blue Sea Systems 5138-BSS MAXI Fuse - 30 Amp (5138-BSS)
- BALDWIN FILTERS Secondary Fuel Element, SpinOn, 7-13/16InL (PF902)
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H (5ML69)
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H (13X032)
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H (5M456)
- WESTWARD Hand Jack, 5 tons, 1/4in. Stroke L (3CFK6)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 15-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (1MZK7)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- WESTWARD 2 Tons Service Jack 20" Max. Lifting H., 4-3/8" Min. Lifting H (34NK71)
- Westward Floor Jacks