Shop All Floor Jacks
This Product is Discontinued
Westward
2-1/2 Tons Hydraulic Service Jack 16-1/2" Max. Lifting H. (Discontinued)
Mfr # 3ZC65
Zoro # G2727821
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Type Manual
- Handle Length 24 1/4 in
- Chassis Length 25 in
- Application Heavy-Duty
- Lifting Height Min. GRAINGER INTERNATIONAL INC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3ZC65
- Zoro # G2727821
- UPC # 190735825341
- Country of Origin Multiple
- Category Floor Jacks
Dimensions
Handle Length | 24 1/4 in |
Chassis Length | 25 in |
Lifting Height Min. | GRAINGER INTERNATIONAL INC. |
Lifting Height Max. | 16-1/2" |
Length | 24-1/2" (Chassis), 24-3/4" (Handle) |
Maximum Lift Height | 16 1/2 in |
Saddle Length | 25 in |
Minimum Lift Height | 5 1/2 in |
Description
Air/Hydraulic Service Jack, Jack Type Hydraulic Service Jack, Load Capacity 2.5 ton, Body Material Steel, Minimum Lift Height 5 1/2 in, Maximum Lift Height 16 1/2 in, Power Source Mechanical, For Vehicle Type Trucks, For Lifting Construction, Farm Equipment, Trucks, Automobile, Chassis Length 25 in, Features 1-PC Lift Arm with Dual Leveling Mechanism and Reinforced Flanged Side Frames, Twist Gear Mechanism Gives Metered Control, Handle Length 24 1/4 in, Number of Wheels 1, Saddle Length 25 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.