Shop All Drill Bit Blanks
This Product is Discontinued
Westward
2-1/2" HSS Bright Jobber Length Drill Bit (Discontinued)
Mfr # 6NRY2
Zoro # G3825351
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRY2
- Zoro # G3825351
- UPC # 190735883716
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #38 |
Size-Diameter | #38 |
Size - Decimal | #38 - 0.1015 |
Size | #38 |
Shank Dia. | 0.1015" |
Overall Length | 2 1/2 in |
Flute Length | 1-7/16" |
Size- Decimal | #38 (0.1015) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.