Shop All Bench Vises
Westward
2-1/2" Drill Press Vise with Angle with Stationary Base
Mfr # 10D748
Zoro # G5804127
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Stationary
- Features Can Be Mounted on a 90 Degrees Angle Base, Precision Drilled and Reamed Hinge Pin Hole
- Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D748
- Zoro # G5804127
- UPC # 190735721643
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Details
Base Type | Stationary |
Item | Machine Vise |
Features | Can Be Mounted on a 90 Degrees Angle Base, Precision Drilled and Reamed Hinge Pin Hole |
Type | Angle |
Description
The Westward 10D748 2-1/2" Drill Press Vise with Angle with Stationary Base is the machine vise you need for your work. It features a precision drilled and reamed hinge pin hole, that allows for easy installation. The 2 1/2" jaws are made of high quality ductile iron, which ensures strength and durability. With an angle capacity of 90 degrees, this vise can be mounted on a stationary base or on any other type of base with an included adapter plate. You will want to have the Westward 10D748 2-1/2" Drill Press Vise with Angle with Stationary Base as part of your shop equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Coring Drill Stand for 2LEA5 Drill (DS150)
- OTC Pulling Hook, 6 in. (6541)
- ZORO SELECT Router Bit Set, 6 Pc (16Y554)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit Metric Socket Set (80580)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- WESTWARD Bench Vise, J.F. 5", T.O. 137mm, T.D. 87mm (806EN7)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- WESTWARD 9" Standard Duty Woodworking Vise with Stationary Base (10D723)
- WESTWARD 6" Drill Press Vise with Stationary Base (10D752)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- Westward Vises & Presses