Shop All Jobber Length Drill Bits
Westward
19/64" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 5VPA8
Zoro # G2687964
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5VPA8
- Zoro # G2687964
- UPC # 190735879115
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 19/64 in |
Overall Length | 3 1/4 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 2 3/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #2 Straight Edge Knife Blade, 100PK (22602IND)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- ILC Replacement for AEG 48-11-1970 Battery (48-11-1970)
- WESTWARD 1/8" Carbide 118 Deg. Jobber Length Drill Bit (5TVY2)
- WESTWARD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (5TVY0)
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV5)
- WESTWARD 3-1/4" HSS 118 Deg. Jobber Length Drill Bit (4UL49)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- Westward Drill Bits