Shop All Jobber Length Drill Bits
Westward
#19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRP7
Zoro # G4059352
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PRP7
- Zoro # G4059352
- UPC # 190735886823
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #19 |
Shank Dia. | 5/32 in |
Overall Length | 3 1/4 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- WESTWARD Drum Liner (CP-25-02)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (12R0410-18)
- CS UNITEC TZ Pyramid Sleeve, A30/600 Grit (42230)
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRU1)
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- WESTWARD #6 3-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRN4)
- WESTWARD 3/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AW01)
- WESTWARD #9 3-5/8" TiN 135 Deg. Jobber Length Drill Bit (6PRN7)
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL53)
- IRWIN Bit Drill #39Wire Ga Cd (81139)
- Westward Drill Bits