Shop All Pipe Wrenches
Westward
18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench
Mfr # 4YR90
Zoro # G2720417
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Jaw Capacity 2 1/2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YR90
- Zoro # G2720417
- UPC # 190735860496
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Material | Steel |
Features | Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Standards | Federal Specification GGG-W-651E |
Corrosion Resistant | Yes |
Insulated | No |
Adjustment Type | Quick Adjust |
Non-Magnetic | Yes |
Weight | 3.24 lb |
Tether Style | Tether Capable |
Ratcheting | No |
Finish | Natural |
Jaw Texture | Serrated |
Adjustable | Manual |
Handle Color | Gray |
Description
Straight Pipe Wrench, Aluminum, Natural, Jaw Capacity 2 1/2 in, Serrated, Overall Length 18 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81937D2B72260)
- BOJO TOOLS Long Angled Pry Tool "Extreme Material" (ATH-21-XNGL)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-1/8" x 29"L, SDS Max (DXS5062)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (1XJZ8)
- WESTWARD 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (39CG51)
- WESTWARD 24 in L 3 in Cap. Beryllium Copper Alloy Straight Pipe Wrench (23X843)
- WESTWARD 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA12)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (6ATY7)
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- GENERAL TOOLS PIPE WRENCH INTERNAL 4pc SET (GN139/4)
- Westward Wrenches