Shop All Pipe Wrenches
Westward
18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench
Mfr # 39CG47
Zoro # G2003830
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Jaw Capacity 2 1/2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CG47
- Zoro # G2003830
- UPC # 190735821749
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Item | End Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Features | Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws |
Handle Type | I-Beam |
Standards | Federal Specification GGG-W-651E |
Material | Steel |
Jaw Material | Alloy Steel |
Handle Color | Gray |
Adjustable | Manual |
Finish | Natural |
Adjustment Type | Quick Adjust |
Weight | 3.2 lb |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Insulated | No |
Non-Magnetic | Yes |
Ratcheting | No |
Jaw Texture | Serrated |
Description
The Westward 39CG47 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench is a must-have for anyone who works with plumbing and other kinds of pipe work. The adjustable jaw on this end pipe wrench has a floating hook jaw, which means you can adjust it quickly and easily to fit your work piece. It also features a non stick adjustment nut that prevents the wrench from sticking to nuts or bolts during use. You can replace the hook and heel jaws when they wear out, saving you money over time. This I beam handle end pipe wrench has an alloy steel jaw and aluminum handle. With its high quality construction, this Westward End Pipe Wrench will last for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Blade, 1-Pt. Single Edge, 2-9/16In (11-041)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (3LY97)
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (4YR93)
- WESTWARD 9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench (39CG48)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (1XJZ8)
- WESTWARD 24 in L 3 in Cap. Beryllium Copper Alloy Straight Pipe Wrench (23X843)
- WESTWARD 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY99)
- SATA Heavy Duty Pipe Wrench 12in (ST70814ST)
- Westward Pipe Wrenches