Shop All Cable and Wire Cutters
Westward
18-1/8" Cable Cutter, 350 MCM/25mm Cap
Mfr # 22UN73
Zoro # G5302701
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 18 1/4 in
- Cutting Action Shear
- Handle Material Fiberglass
- Features Replaceable Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UN73
- Zoro # G5302701
- UPC # 190735772867
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 18 1/4 in |
For Maximum Diameter Aluminum Electric Cable | 350 kcmil |
Jaw Length | 1 1/2 in |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear |
Handle Material | Fiberglass |
Item | Cable Cutter |
Features | Replaceable Blade |
Cutting Capacity Aluminum | 350 MCM |
Jaw Material | Steel |
Includes Cushioned Grip | No |
Cutter Type | General Purpose Cable Cutter |
For Wire/Cable Type | Electrical/Data Cable |
Ratcheting Jaw | No |
Application | For Cutting Copper, Aluminum and Communication Cable |
Description
This Westward 22UN73 Cable Cutter is the ideal tool for cutting electrical cables. The replaceable blade allows you to keep working without having to stop and sharpen the cutter. This 18 1/8 in. cable cutter has a shear cut action, which means it can cut through all types of aluminum cables. Its 350 MCM capacity makes it suitable for use with large power cables, such as those used by electricians. The Westward Cable Cutter is an essential tool that will come in handy when you need to make precise cuts on your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- MILWAUKEE TOOL 1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT206)
- MILWAUKEE TOOL 4 pc. Drywall Screw Setter (48-32-2101)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- WESTWARD 9-1/4" Cable Cutter, Shear Cut, 1/4" Cap (1YNA9)
- WESTWARD 9-1/2" Cable Cutter, Shear Cut, 3/8" Cap (10D460)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- Westward Knives, Cutters & Snips