Shop All Jobber Length Drill Bits
Westward
1/8" 135 Deg. Jobber Length Drill Bit
Mfr # 401J55
Zoro # G3374137
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J55
- Zoro # G3374137
- UPC # 190735956366
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Plug Tap (DWT54839)
- PROFERRED 4" Standard Adjustable Wrench, Chrome Finish (T05011)
- DRILL AMERICA 3-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3812)
- WESTWARD 1/2" 135 Deg. Jobber Length Drill Bit (401J61)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- WESTWARD #59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP5)
- WESTWARD 5/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL72)
- WESTWARD 5.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP9)
- DRILL AMERICA #43 Cobalt Jobber Length Drill Bit (DWDCO43)
- Westward Jobber Length Drill Bits