Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H
Mfr # 36Y011
Zoro # G5096323
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Adjustable Foldable Brackets and Central Locking Mechanism, Stackable with Side Latches, Waterproof
- Includes Removable Tray
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36Y011
- Zoro # G5096323
- UPC # 190735819944
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 16 in |
Depth | 7 in |
Height | 7-1/2 in |
Inside Depth | 6 13/16 in |
Nominal Outside Width | 16 in |
Overall Width | 16 in |
Overall Depth | 7 in |
Nominal Outside Height | 7 in |
Inside Width | 15 1/2 in |
Inside Height | 6 in |
Nominal Outside Depth | 7 in |
Overall Height | 7 1/2 in |
Recommended Padlock Size | #7 (4T083) |
Handle Width | 5 1/2 cm |
Handle Length | 15 cm |
Description
Tool Box, Material Steel, Overall Depth 7 in, Overall Height 7 1/2 in, Overall Width 16 in, Locking System Padlockable, Color Red, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 0.8 mm, Configuration Individual Case, Features Adjustable Foldable Brackets and Central Locking Mechanism, Stackable with Side Latches, Waterproof, Handle Length 15 cm, Handle Type Fixed Handle, Handle Width 5 1/2 cm, Includes Removable Tray, Includes Casters No, Includes Keys No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #39 (47773)
- CROMO 4 lbs Dead Blow Hammer (CR3309209)
- SATA Ratcheting Screwdriver Set, 26 Pc. (ST09343SJ)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- WESTWARD WESTWARD Tool Box, Steel, Black, 30 in W x 7 in D x 9 in H (44ZJ88)
- WESTWARD WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H (35XR68)
- WESTWARD WESTWARD Tool Box, Steel, Black, 24 in W x 8 in D x 9 in H (44ZJ86)
- WESTWARD WESTWARD Rolling Tool Case, Aluminum, Black, 19 in W x 15 in D x 10-1/2 in H (2WLK1)
- WESTWARD WESTWARD Tool Box, Steel, Red, 19 in W x 6 in D x 4 in H (36Y010)
- WESTWARD WESTWARD Tool Case, Plastic, Black, 16-1/2 in W x 8 in D x 19-3/4 in H (45KK77)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- Westward Tool Boxes